Stirring paddles
Stirring paddle, with solid blade, 1500 mm, 300×150 mm
Catalog # SAMPA344-1500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These paddles are ideal for use when producing liquids and suspensions. Stirrers are made from 316 stainless steel
- Robust construction
- Crevice free
- Satin finish
- BSE/TSE free
Specifications
- Description:Stirring paddle, with solid blade
- Length:1500 mm
- Seq:02
- Blade L×W:300×150 mm



