Order Entry
Export
Orders LinkContactUsLinkComponent
Detectable spoons, SteriPlast®

Detectable spoons, SteriPlast®

170 mm, 10 ml
Catalog # 231-0576
Supplier:   BURKLE
Detectable spoons, SteriPlast®
Catalog # 231-0576
Supplier:  BURKLE
Detectable spoons, SteriPlast®
Detectable spoons, SteriPlast®

170 mm, 10 ml

Price
63,80 €
Log in for availability
1 * 100 items
Product Details & Documents

These detectable SteriPlast® spoons, made of PS, are produced in a class 7 cleanroom (10,000), individually packaged for disposable use and then sterilised by gamma rays. The detectable spoons are available in two sizes, 2,5 ml (similar to a teaspoon) and 10 ml (similar to a tablespoon).

  • Can be detected by colour scanners, metal detectors or X-rays
  • Individually packaged and sterilised by gamma rays
  • Production, assembly and packaging according to cleanroom class 7
  • Complies with EU food requirements and FDA regulations

These spoons are not only coloured blue but also have a special additive in the material that makes them visible to metal detectors or X rays. These products can therefore be rejected with standard systems for checking for foreign objects, even though they are made of plastic.

Specifications
  • Capacity:
    10 ml
  • Length:
    170 mm
  • Seq:
    02