Detectable scoops, SteriPlast®
150 ml, 216 mm, Blue
Catalog # 231-0573
Supplier: BURKLE
Jump to:
Product Details & Documents
These detectable SteriPlast® scoops, made of blue PS, are produced and assembled in a class 7 cleanroom (10,000), individually packaged for disposable use and then sterilised by gamma rays. Detectable scoops are ideal for powders, granulates and pastes.
- Can be detected by colour scanners, metal detectors or X-rays
- Individually packaged and sterilised by gamma rays
- Production, assembly and packaging according to cleanroom class 7
- Complies with EU food requirements and FDA regulations
These scoops are not only coloured blue but also have a special additive in the material that makes them visible to metal detectors or X rays. These products can therefore be rejected with standard systems for checking for foreign objects, even though they are made of plastic.
Specifications
- Capacity:150 ml
- Colour:Blue
- Length:216 mm
- Seq:04



