Fluid samplers, Liquid Master
Fluid sampler, Stainless steel 316, 150 ml, 600 mm, 25 mm
Catalog # SAMP5035S-600
Supplier: Sampling Systems
Jump to:
Product Details & Documents
The Liquid Master has been designed to be quickly stripped down for cleaning.
- Quick and easy to use
- Push button to press to take samples
- For a larger volume, the sampler can be inserted deep into the product
Suitable for taking samples from low and medium viscosity liquids.
Specifications
- Ø:25 mm
- Capacity:150 ml
- Description:Fluid sampler
- Length:600 mm
- Material:Stainless steel 316
- Seq:01
Accessories
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice



