Cut resistant gloves, A620
8, Grey
Catalog # PRTWA620GRRM
Supplier: Portwest
Jump to:
Product Details & Documents
These seamless HPPE/glass fibre gloves with a palm PU coating provide dexterity, cut resistance and good grip.
- Smooth PU coating for increased abrasion resistance
- Palm dipped to increase dexterity and ventilation
- 100% breathable seamless liner
- 13 gauge liner for a perfect fit
- Low linting construction for minimal contamination
Certifications: EN 388:2016 (4241BX), EN 407 (X1XXX).
Specifications
- Glove size:8
- Colour:Grey
- Seq:03
- Cat. No.:PRTWA620GRRM
- Liner material:HPPE
- Disposable / reusable:Reusable
- Model:A620
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4241BX), EN 407 (X1XXX)
- Finish:¾ coating
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13



