General purpose funnels, PP/PE
16 mm, 140 mm
Catalog # BURK9602-0140
Supplier: BURKLE
Jump to:
Product Details & Documents
All-purpose funnels with suspension eyelet for safe filling of containers.
Documents
Specifications
- Funnel O-Ø:140 mm
- Seq:04
- Stem O-Ø:16 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sieve for barrel funnels Ø 50 mm



