Calibration weights, OIML, class M2
2000 g, 300 ± mg, Knob weight
Catalog # SARBYCW626-AC-00
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
Weights are used for control of inspection, measuring and test equipment.
Proof Line series, OIML Class M2 knob weights are manufactured from brass, precision-lathed, fine finish with the density of 8,400 kg/m3 and the block weights are made up of cast iron, gray cast, black lacquered finish with the density of 7,200 kg/m3.
: Compliance with OIML R111-1.
Specifications
- Weight:2000 g
- Seq:05
- Tolerance:300 ± mg
- Type:Knob weight



