Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Carboys, Wide Neck, Rectangular

10 L, 100 mm
Catalog # 216-1898
Supplier:   VWR Collection
VWR®, Carboys, Wide Neck, Rectangular
Catalog # 216-1898
Supplier:  VWR Collection
VWR®, Carboys, Wide Neck, Rectangular
VWR®, Carboys, Wide Neck, Rectangular

10 L, 100 mm

Price
77,70 €
Log in for availability
1 * 1 items
Product Details & Documents

These carboys are useful for storing and dispensing solutions and media.

  • High chemical resistance
  • Ideal for sterile water storage
  • Graduated to identify the volume dispensed

PP carboys can be autoclaved before refilling to stop recurring bacterial growth. HDPE carboys are for use from –100 to +100 °C.

Note: Always remove the cap from the carboy before autoclaving.

Certifications: Resin meets US FDA 21 CFR, USP Class VI.

Specifications
  • Capacity:
    10 L
  • Seq:
    02
  • Neck-Ø:
    100 mm