Order Entry
Export
Orders LinkContactUsLinkComponent
Circulation thermostats, PRO series

Circulation thermostats, PRO series

P 2 EC, 80...250 °C, ±0,05 K, 2,5 kW, 2,4 - 4,4 l, 250×365×425 mm
Catalog # LAUDL000209
Circulation thermostats, PRO series
Catalog # LAUDL000209
Supplier:  
Circulation thermostats, PRO series
Circulation thermostats, PRO series

P 2 EC, 80...250 °C, ±0,05 K, 2,5 kW, 2,4 - 4,4 l, 250×365×425 mm

Discontinued
Product Details & Documents

The PRO heating circulation thermostats are designed for external applications up to 250 °C. The low filling volume enables rapid heating in external applications. The compact construction ensures space-saving installation of the thermostats.

  • Touchscreen can be operated with gloves
  • Low filling volume combined with Varioflex pump ensures rapid temperature changes
  • Programmer with one program, 20 segments whereas 100 programs, with 50 segments for command unit
  • Individual access rights for upto 20 users
  • Enables ramp function for easy computation

An integrated cooling coil, fitted as standard, provides cooling. It has detachable control panel for remote control. High contrast OLED display for units with Base control, whereas large colour touchscreen (145 mm) with multi touch operation for units with Command Touch, with timer and count down display.

Pump pressure/suction: 0,7/0,4 bar
Pump flow pressure/suction: 22/20 L/min

 : Supplied with 2 hose olives (13 mm) for pump connection and 2 hose olives (10 mm) with cap nut G3/8 for cooling water connection.

Specifications
  • Heating capacity:
    2,5 kW
  • Temperature Range:
    80...250 °C
  • Capacity:
    2,4 - 4,4 l
  • Seq:
    012
  • W×D×H:
    250×365×425 mm
  • Temp. stability:
    ±0,05 K
  • Type:
    P 2 EC