Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Traceable® excursion trac, Data Logging ULT Freezer Thermometers

VWR® Traceable® excursion trac, Data Logging ULT Freezer Thermometers

Excursion trac data logging ULT freezer thermometer, 1 channel, −90...+105 °C, ±0,2 °C, 0,01 °C, Platinum RTD sensor, stainless steel 316 probe (included), 70×20×107 mm, 140 g
Catalog # 620-2440
Supplier:   VWR Collection
VWR® Traceable® excursion trac, Data Logging ULT Freezer Thermometers
Catalog # 620-2440
Supplier:  VWR Collection
VWR® Traceable® excursion trac, Data Logging ULT Freezer Thermometers
VWR® Traceable® excursion trac, Data Logging ULT Freezer Thermometers

Excursion trac data logging ULT freezer thermometer, 1 channel, −90...+105 °C, ±0,2 °C, 0,01 °C, Platinum RTD sensor, stainless steel 316 probe (included), 70×20×107 mm, 140 g

Price
414,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Data logging thermometers with user-defined timing intervals. Ideal for monitoring ultra-low temperature freezers.

  • Simultaneously display, minimum, maximum and current temperatures, °F/°C switchable
  • Rolling memory structure, maintains the most recent 525 000 temperature observations and 10 unique alarm events
  • Recorded data (CSV file) may be transferred from thermometer to PC or Mac using a USB flash drive - no additional software is needed
  • Memory can be cleared on unit after downloading data to USB stick
  • Smart alarm features a visual/audible alarm that continues to alarm even if the unit returns to non alarm conditions
  • Status indicators - low battery, memory full, USB data transfer and active alarm state
  • Includes 24,5 cm PTFE cable
  • Hassle-free retrieval of data - unit can remain in use while downloading and analysing data

Certifications: Thermometer is calibrated at multiple points (−80; −40; 0 and +100 °C) and comes with an individually serialised and certified Traceable® calibration certificate from an ISO/IEC 17025 calibration laboratory accredited by A2LA as standard.

Delivery information: Supplied with stand, batteries, VELCRO®, magnetic strips, wall mount and Traceable® certificate.

Specifications
  • Range:
    −90...+105 °C
  • Resolution:
    0,01 °C
  • Weight:
    140 g
  • Description:
    Excursion trac data logging ULT freezer thermometer, 1 channel
  • W×D×H:
    70×20×107 mm
  • Accuracy:
    ±0,2 °C
  • Probe:
    Platinum RTD sensor, stainless steel 316 probe (included)