Flasks, round bottom, Quickfit® ground joints
2000 ml, 34/35 NS, 228 mm
Catalog # BIBBFR2L/5S
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
Certifications: ISO 1773, ISO 4797.
Documents
Specifications
- Socket size:34/35 NS
- Capacity:2000 ml
- Height:228 mm
- Seq:40



