Order Entry
Export
Orders LinkContactUsLinkComponent
Rotary evaporating flasks

Rotary evaporating flasks

500 ml, 24/29 NS, 165 mm
Catalog # BIBBFD500/3
Supplier:   SciLabware
Rotary evaporating flasks
Catalog # BIBBFD500/3
Supplier:  SciLabware
Rotary evaporating flasks
Rotary evaporating flasks

500 ml, 24/29 NS, 165 mm

Price
281,00 €
Log in for availability
1 * 5 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for use with rotary evaporators. Large surface area for rapid evaporation. Robust heavy wall construction for added strength. Florentine shape allows easy removal of solid residues.

Specifications
  • Socket size:
    24/29 NS
  • Capacity:
    500 ml
  • Seq:
    08
  • Total height:
    165 mm