Dishes, crystallising
15 ml, 25 mm, 40 mm
Catalog # BIBB1471/03M
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with or without spout.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Features flat base and straight sides and white labelling area.
Documents
BIBB1470^16D_TDS_EN
Datasheet
Specifications
- Ext.Ø:40 mm
- Capacity:15 ml
- Height:25 mm
- Seq:11



