Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, crystallising

Dishes, crystallising

15 ml, 25 mm, 40 mm
Catalog # BIBB1470/03M
Supplier:   SciLabware
Dishes, crystallising
Catalog # BIBB1470/03M
Supplier:  SciLabware
Dishes, crystallising
Dishes, crystallising

15 ml, 25 mm, 40 mm

Price
206,00 €
Log in for availability
1 * 20 items
Product Details & Documents

PYREX®, borosilicate glass, with or without spout.

  • Very good chemical resistance
  • High temperature resistance up to +500 °C
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Features flat base and straight sides and white labelling area.

Documents

Specifications
  • Ext.Ø:
    40 mm
  • Capacity:
    15 ml
  • Height:
    25 mm
  • Seq:
    01