Order Entry
Export
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, baffled, with membrane screw cap

Erlenmeyer flasks, baffled, with membrane screw cap

500 ml, 165 mm, 101 mm, GL 45
Catalog # 214-0429
Supplier:   SciLabware
Erlenmeyer flasks, baffled, with membrane screw cap
Catalog # 214-0429
Supplier:  SciLabware
Erlenmeyer flasks, baffled, with membrane screw cap
Erlenmeyer flasks, baffled, with membrane screw cap

500 ml, 165 mm, 101 mm, GL 45

Price
900,00 €
Log in for availability
1 * 20 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Excellent chemical resistance, high temperature resistance
  • Flasks can be autoclaved with the membrane screw cap fastened

Ideal for aerobic microbiology and cell culture. Complete with blue polypropylene GL 45 screw cap with a gas-permeable PTFE membrane that permits gaseous exchange whilst contents remain sterile.

Specifications
  • Ext.Ø:
    101 mm
  • Thread:
    GL 45
  • Capacity:
    500 ml
  • Height:
    165 mm
  • Seq:
    02