Electrical resistant gloves, model E016Y, CLASS 0
Product Details & Documents
These electrical insulating gloves are made from 100% natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Ergonomic hand-at-rest shape and non splayed fingers reduce hand fatigue
- Generous flared cuff allows room for clothing
- Smooth finish for easy donning and doffing
Typical applications include: Applications with risk of touch voltage AC ≥50 V, electrical contractors, hybrid engine manufacturing and repair, maintenance repairs and operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, power maintenance, repair and transmission, Telecom repair near electrical wires.
Max AC use voltage: 1000 V
Certifications: Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
Class 0 Yellow offers arc flash protection Class 1 in accordance with the EN 61482-1-2.
Cat. III
Specifications
- Glove size:10
- Colour:Yellow
- Length:360 mm
- Seq:03
- Cat. No.:112-5109
- Disposable / reusable:Reusable
- Model:CL 0
- Cuff style:Beaded
- EN norm:EN 61482-1-2
- Finish:Smooth
- Ambidextrous / hand-specific:Hand-specific



