Order Entry
Export
Orders LinkContactUsLinkComponent
Filter funnels, DURAN®

Filter funnels, DURAN®

4000 ml, 425 mm, 175 mm, 5, 30 mm
Catalog # SCOT258526507
Supplier:   DWK Life Sciences
Filter funnels, DURAN®
Catalog # SCOT258526507
Supplier:  DWK Life Sciences
Filter funnels, DURAN®
Filter funnels, DURAN®

4000 ml, 425 mm, 175 mm, 5, 30 mm

Price
1 410,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    175 mm
  • Porosity:
    5
  • Capacity:
    4000 ml
  • Length:
    425 mm
  • Seq:
    30
  • Stem O-Ø:
    30 mm