Thermo socks
Black/grey, 43 - 46
Catalog # ELTN900018/43-46
Supplier: ELTEN
Jump to:
Product Details & Documents
Warming and highly elastic socks made of 45% wool, 33% acrylic, 10% polyamide and 12% elastane.
- Strengthened heel, toe and sole for optimum support and pressure absorption
- Highly elastic, non-constricting cuff fits any leg width and guarantees soft wearing comfort
- Anatomically shaped foot bed is designed to fit the right and left foot
- Eudermic materials for dry feet
- Transport of humidity prevents moisture absorption
- Washed antistatically
Specifications
- Shoe size:43 - 46
- Colour:Black/grey
- Seq:03
- Cat. No.:ELTN900018/43-46
- Risk area:Cold
- Garment application:General Purpose
- Gender:Unisex
- Fabric:45% wool, 33% acrylic, 10% polyamide and 12% elastane



