Business socks
Black, 39 - 42
Catalog # ELTN900016/39-42
Supplier: ELTEN
Jump to:
Product Details & Documents
Elegant and comfortable business socks made of 98% nylon and 2% elastane.
- Highly elastic, pressure-free cuffs
- Heel, toe and sole reinforcements
- Anatomically shaped foot bed is designed to fit the right and left foot
- Washed antistatically
Specifications
- Shoe size:39 - 42
- Colour:Black
- Seq:02
- Cat. No.:ELTN900016/39-42
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Buttons
- Fabric:Westex® UltraSoft® fabric
- Weight:8 oz.



