Single-channel pipettes, mechanical, variable volume, Tacta
0,3 - 3 µl, 0,002, 1,30 - 10,00 %, 0,80 - 6,00 %, Grey, -
Catalog # 613-5478
Supplier: Sartorius
Single-channel pipettes, mechanical, variable volume, Tacta
Catalog # 613-5478
Supplier: Sartorius
Jump to:
Product Details & Documents
This mechanical pipette, with large display, has been designed with comfort in mind. Tacta makes pipetting effortless and safe, while producing accurate and reliable results. The pipette is made from carefully selected materials, with each component designed to meet the highest standards.
- Comfortable to hold due to the ergonomically designed handle
- Low pipetting and tip ejection forces that reduce the risk of Work Related Upper Limb Disorder (WRULD)
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Can be fully steam-sterilised or autoclaved
* Safe-cone plus filter
: Supplied with adjustment tool, four identification tags, Safe-Cone filters (except 3 and 10 µl models), autoclavable grease (1 g), pipette holder, carousel stand adapter, QC certificate from gravimetric testing according to ISO 8655-6 standard and Quick Start Guide.
Specifications
- Colour code:Grey
- Volume:0,3 - 3 µl
- Seq:01
- Increment:0,002
- Accuracy:1,30 - 10,00 %
- Imprecision:0,80 - 6,00 %
- With Safe-Cone filter(s):-
- Cat. No.:613-5478
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ColourW×D×HAvailabilityPrice
- Universal linear stand for holding up to 11 pipettes in an upright positionUniversal linear stand for holding up to 11 pipettes in an upright position613-8706White/black290×250×60 mmLog in for availability1 * 1 items - 84,70 €



