Industrial Scoops
Industrial scoop, 200 ml, 225 mm, Stainless steel
Catalog # SAMPA643-200
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Industrial scoops are cost-effective devices for general-purpose use.
- Low-cost for general-purpose use
- Made from stainless steel
- Various sizes available
- Available from stock
- Fast delivery
Industrial scoops provide a low-cost solution for all types of general-purpose work. Available in different sizes, they are ideal for working with chemicals and most foodstuffs.
Specifications
- Capacity:200 ml
- Description:Industrial scoop
- Length:225 mm
- Material:Stainless steel
- Seq:02



