Order Entry
Export
Orders LinkContactUsLinkComponent
Industrial Scoops

Industrial Scoops

Industrial scoop, 500 ml, 290 mm, Stainless steel
Catalog # SAMPA643-500
Supplier:   Sampling Systems
Industrial Scoops
Catalog # SAMPA643-500
Supplier:  Sampling Systems
Industrial Scoops
Industrial Scoops

Industrial scoop, 500 ml, 290 mm, Stainless steel

Price
47,10 €
Log in for availability
1 * 1 items
Product Details & Documents

Industrial scoops are cost-effective devices for general-purpose use.

  • Low-cost for general-purpose use
  • Made from stainless steel
  • Various sizes available
  • Available from stock
  • Fast delivery

Industrial scoops provide a low-cost solution for all types of general-purpose work. Available in different sizes, they are ideal for working with chemicals and most foodstuffs.

Specifications
  • Capacity:
    500 ml
  • Description:
    Industrial scoop
  • Length:
    290 mm
  • Material:
    Stainless steel
  • Seq:
    04