Round Bottom Flasks with Rim
50 ml, 85 mm, 51 mm
Catalog # TSLA75600
Supplier: TECHNICAL QUARTZ SOLUTIONS
Jump to:
Product Details & Documents
Temperature-resistant round bottom flasks made from transparent quartz glass.
- Excellent chemical resistance
- High resistance against thermal shock
- Made for tasks up to 1050 °C
- High purity
- Transparent
The TQS quartz glass round bottom flasks are made for tasks up to 1050 °C (maximum limit 1280 °C). High chemical resistance and purity characterise these products. The durability is dependant on its use and application. Products have a long life for frequent use with temperatures up to 1050 °C.
Specifications
- Ext.Ø:51 mm
- Capacity:50 ml
- Height:85 mm
- Seq:01



