Order Entry
Export
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks with joint, quartz

250 ml, 140 mm, 84 mm, 29/32 NS
Catalog # TSLA75552
Erlenmeyer flasks with joint, quartz
Catalog # TSLA75552
Erlenmeyer flasks with joint, quartz

250 ml, 140 mm, 84 mm, 29/32 NS

Price
619,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Made of quartz glass, clear, for application temperature up to 1050 °C.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
  • Ext.Ø:
    84 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    03