Tubes, quartz
16 mm, 1 mm, 18 mm, 1000 mm
Catalog # TSLA75306
Supplier: TECHNICAL QUARTZ SOLUTIONS
Jump to:
Product Details & Documents
Fused silica tubes are made from natural quartz to ensure high quality and versatility
- With an operating range of up to 1200 °C
- Very good chemical resistance
Specifications
- Tubing ext.Ø:18 mm
- Tubing int.Ø:16 mm
- Wall thickness:1 mm
- Length:1000 mm
- Seq:07



