Order Entry
Export
Orders LinkContactUsLinkComponent
Tubes, quartz

Tubes, quartz

2 mm, 1 mm, 4 mm, 1000 mm
Catalog # TSLA75300
Tubes, quartz
Catalog # TSLA75300
Tubes, quartz

2 mm, 1 mm, 4 mm, 1000 mm

Price
21,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Fused silica tubes are made from natural quartz to ensure high quality and versatility

  • With an operating range of up to 1200 °C
  • Very good chemical resistance
Specifications
  • Tubing ext.Ø:
    4 mm
  • Tubing int.Ø:
    2 mm
  • Wall thickness:
    1 mm
  • Length:
    1000 mm
  • Seq:
    01