Scrapers, SteriWare®
Non sterile, 190 mm, 75×75 mm
Catalog # SAMP8785H-75
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These disposable scrapers are made from high quality HDPE. They are ideal in the manufacture of creams, ointments and pastes.
- Moulded & packed in a cleanroom
- Made from FDA and EU conforming HDPE
- BSE/TSE-free
- Available as gamma irradiated sterile (SAL 10-6)
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
Full batch traceability
Packaging: Individually bagged.
Documents
Specifications
- Wiping area app.:75×75 mm
- Description:Non sterile
- Length:190 mm
- Seq:01



