High visibility bomber jacket, RT32
RT32, Hi-vis orange, 5XL
Catalog # PRTWRT32ORR5XL
Supplier: Portwest
Jump to:
Product Details & Documents
This jacket is made of 300D Oxford weave polyester with a stain resistant finish and PU coating. Completely padded and lined, the jacket offers great freedom of movement.
- Waterproof with taped seams preventing water penetration
- Reflective tape for increased visibility
- Fully lined and padded to trap the heat and increase warmth
- Four pockets for ample storage
- Concealed phone pocket
- Internal chest pocket
Weight: 190 g/m²
Two-way zip for quick and easy access with storm flap in front to protect against the elements and has a concealed detachable hood.
Certifications: EN ISO 20471 Class 3, EN 343 Class 3:1, EN 342 (0.503M2. K/W(B), X, 3, 2)
Specifications
- Clothing Size:5XL
- Type:RT32
- Colour:Hi-vis orange
- Seq:09
- Cat. No.:PRTWRT32ORR5XL
- Sleeve or leg length:Long
- Risk area:HiVis
- Model:RT32
- Garment application:Industrial|Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester/PU
- Weight:190 g/m²



