Safety canisters
With screw cap, without pressure-relief valve, 10 L, 130×280×380 mm
Catalog # BURK2601-7010
Supplier: BURKLE
Jump to:
Product Details & Documents
Space-saving safety canister, stainless steel, with screw cap, pressure-relief valve and PTFE seals for storage.
- Protection from exploding through flame protection and excess pressure valve
- High degree of chemical resistance
- Pressure balance takes place from about 0,3 bar
Specifications
- Capacity:10 L
- Description:With screw cap, without pressure-relief valve
- Seq:03
- W×D×H:130×280×380 mm



