Specialty pH electrodes, InLab®
InLab® Water Go*, 1 - 11, 0...+80 °C, Polysulfone, 3 mol/l KCl, Porous PTFE, 12×120 mm, BNC/RCA (Cinch), 1,8 m cable, Soft water (surface water, drinking water)
Catalog # 662-2040
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
Ordering information: Supplied with test certificate. Other electrodes are available on request.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Connection:BNC/RCA (Cinch), 1,8 m cable
- Ø×L:12×120 mm
- For:Soft water (surface water, drinking water)
- Type:InLab® Water Go*
- Material:Polysulfone
- Seq:09
- Diaphr.:Porous PTFE
- Electrolyte:3 mol/l KCl
- Temp.:0...+80 °C
- pH:1 - 11



