Petri dishes
With 3 vents, 150 mm, 15 mm, Aseptic, 8×20/bag
Catalog # ANICP150V000
Supplier: Anicrin
Jump to:
Product Details & Documents
PS. Suitable for all microbiology applications.
Specifications
- Ø:150 mm
- Packed:8×20/bag
- Sterility:Aseptic
- Version:With 3 vents
- Height:15 mm
- Seq:13



