Heat resistant gloves
Mittens, One size, 400 mm
JUTEH121A240-W2
: JUTEC
5-finger gloves made of aluminised preox-aramide fabric.
- Available as 3-finger or 5-finger gloves or mittens
- Provide protection against contact heat up to 250 °C (radiant heat up to 1000 °C)
- Soft, flexible material
For use when working with tools in foundries. Also ideal for glass processing.
: EN 388 (3443), EN 407 (423444); Cat. III
- Glove size:One size
- Description:Mittens
- Length:400 mm
- Cat. No.:JUTEH121A240-W2
- Disposable / reusable:Reusable
- EN norm:EN 388 (3443), EN 407 (423444)
- Ambidextrous / hand-specific:Ambidextrous



