Buckets, Round, HDPE
White, 17 L, 330 mm, 315 mm
Catalog # BURK2307-0018
Supplier: BURKLE
Jump to:
Product Details & Documents
HDPE, white or black.
- With litre scale, graduation 1000 ml
- With spout
- White buckets suitable for use with foodstuffs
- Black buckets not suitable for food
For transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.
Specifications
- Capacity:17 L
- Colour:White
- Height:315 mm
- Seq:03
- Ø:330 mm



