Order Entry
Export
Orders LinkContactUsLinkComponent
Disposable macro cuvettes

Disposable macro cuvettes

Macro, 230 − 900 nm, 35 mm, 2,5 – 4,5 ml, 10 mm, Plastic
Catalog # 612-5503
Supplier:   Brand
Disposable macro cuvettes
Catalog # 612-5503
Supplier:  Brand
Disposable macro cuvettes
Disposable macro cuvettes

Macro, 230 − 900 nm, 35 mm, 2,5 – 4,5 ml, 10 mm, Plastic

Price
43,30 €
Log in for availability
1 * 100 items
Product Details & Documents

Plastic disposable UV-cuvettes for the UV/Visible range.

  • Clear and clean optical path
  • Manufactured under controlled room conditions
  • UV transparent alternative to fragile glass or quartz cuvettes

Suitable for many applications for fluorescence spectroscopy.

Packaging: Automatically packed (without human contact) and grouped by mould cavity number to ensure lowest variation of extinction coefficient.

Specifications
  • Path length:
    10 mm
  • Type:
    Macro
  • Volume:
    2,5 – 4,5 ml
  • Window material:
    Plastic
  • Height:
    35 mm
  • Seq:
    03
  • Range:
    230 − 900 nm