Disposable macro cuvettes
Macro, 340 − 900 nm, 35 mm, 2,5 – 4,5 ml, 10 mm, PS
Catalog # 612-5888
Supplier: Brand
Jump to:
Product Details & Documents
Plastic disposable UV-cuvettes for the UV/Visible range.
- Clear and clean optical path
- Manufactured under controlled room conditions
- UV transparent alternative to fragile glass or quartz cuvettes
Suitable for many applications for fluorescence spectroscopy.
: Automatically packed (without human contact) and grouped by mould cavity number to ensure lowest variation of extinction coefficient.
Documents
Brand Cuvettes 4 Clear Sided
Product Literature
Specifications
- Path length:10 mm
- Type:Macro
- Volume:2,5 – 4,5 ml
- Window material:PS
- Height:35 mm
- Seq:01
- Range:340 − 900 nm



