Ion selective electrode, nitrate, IntelliCAL™
IntelliCAL™ ISENO3181 is a digital combination nitrate ion selective electrode (ISE) with a non refillable, double junction reference and built-in temperature sensor. The solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Requires virtually no maintenance
- Fast, stable, and accurate results
- Ultimate traceability in measurement history
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
The probe is available with a 1 or 3 meter cable and is intended for laboratory use. Ideal for measuring nitrate concentrations in drinking water, wastewater, and general water quality applications.
: Electrode is supplied with integrated temperature sensor, calibration certificate, and basic user manual.
The analysis package contains the IntelliCAL™ ISENO318101 electrode, pack of nitrate ISA powder pillows (100), 1,0 mg/L nitrogen-nitrate standard solution (500 ml), 10 mg/L nitrogen-nitrate standard solution (500 ml), and 100 mg/L nitrogen-nitrate standard solution (500 ml).
- Concentration:0,1 - 14000 mg/l NO₃-N
- Connection:1 m cable
- Ø×L:12×220 mm
- Type:IntelliCAL™ ISENO3181 (Nitrate), analysis package
- Description:IntelliCAL™ nitrate electrode ISENO3181, Ag/AgCl reference system, analysis package
- Material:Epoxy
- Seq:03
- Diaphr.:Porous PTFE annular ring
- Electrolyte:Non refillable driTEK gel
- Temp.:0...+50 °C
Accessories
- DescriptionPk
- DescriptionConcentrationPk
- Description
- HACH2984799Ionic strength adjustor, for use with IntelliCAL or sensION+ nitrate ion selective electrodes, pack of 100 powder pillows1 * 100 items - 104,00 €



