Disposable cuvettes
Disposable cuvettes, Ultra micro, 70 µl, 10 mm, UV plastic
Catalog # SCLI80-3000-81
Supplier: BIOCHROM
Jump to:
Product Details & Documents
Documents
Specifications
- Path length:10 mm
- Type:Ultra micro
- Volume:70 µl
- Window material:UV plastic
- Description:Disposable cuvettes
- Seq:004



