Disposable cuvettes
Disposable cuvettes, Semi-micro, 800 µl, 10 mm, UV plastic
Catalog # SCLI80-3000-77
Supplier: BIOCHROM
Jump to:
Product Details & Documents
Documents
Specifications
- Path length:10 mm
- Type:Semi-micro
- Volume:800 µl
- Window material:UV plastic
- Description:Disposable cuvettes
- Seq:011



