Specialty pH electrodes, InLab®
InLab® Reach 425, 0 - 14, 0...+100 °C, Glass, 3 mol/l KCl, Ceramic, 12×425 mm, S7, Wastewater, highly saline solutions; wine and vinegar; photographic and galvanic baths; large sample vessels
Catalog # 662-2034
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
Ordering information: Supplied with test certificate. Other electrodes are available on request.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Connection:S7
- Ø×L:12×425 mm
- For:Wastewater, highly saline solutions; wine and vinegar; photographic and galvanic baths; large sample vessels
- Type:InLab® Reach 425
- Material:Glass
- Seq:01
- Diaphr.:Ceramic
- Electrolyte:3 mol/l KCl
- Temp.:0...+100 °C
- pH:0 - 14



