Heating bath, stirred, HBR 4 control
HBR 4 control, UK-plug
IKAA20009381
Cylindrical stainless steel bath with heating elements underneath bath vessel. Low viscosity oil 50 cP (mPa.s) or water can be used as the heat transfer fluid. Bath has stirring speed range of 150 to 800 min⁻¹ and the internal tank dimensions are 200×160 mm (Ø×H).
- Infinitely adjustable safety temperature limiter, according to DIN 12877
- Double jacket and carrying handles provide protection against accidental burns
- Fuzzy logic and digital display showing speed and rated, actual and safety temperatures
- Integrated magnetic stirrer that circulates fluid ensuring improving heat dispersal
- Safety elements are checked when the unit is switched on
IP protection class according to DIN EN 60529: IP 21
: IP protection class according to DIN EN 60529: IP 20
: Supplied without lid or ring set. Please order required accessories separately.
: * RT = Ambient
- Seq:02
- Type:HBR 4 control, UK-plug
- Cat. No.:IKAA20009381
- Capacity:4 L
- Heating capacity:1 kW
- Temperature range:RT*...200 °C
- Weight:4,4 kg
Accessories
- Description
- DescriptionTypeRange
- 442-0584Stainless steel temperature sensor, DIN 45322PT 1000.60−20...+350 °C1 * 1 items - 169,00 €
- DescriptionFor
- IKAA20019397Labworldsoft® 6 StarterSmall configurations with up to 3 devices can be controlled at the same time1 * 1 items - 6 500,00 €
- Description
- DescriptionTypeRange
- 460-1041Temperature sensor, coated (SafeCoat), DIN 45322PT 1000.90−10...+260 °C1 * 1 items - 239,00 €
- Description
- DescriptionFor
- IKAA20017366Labworldsoft® 6 Pro, with access to the entire device libraryAll configurations with any number of devices can be controlled at the same time1 * 1 items - 14 820,00 €



