Tank liners, Corning®
1090 L, LDPE, 106,68×124,46 mm
Supplier: Corning
Jump to:
Product Details & Documents
Corning® tank liners are designed to fit cylindrical tanks.
- Available in a range of sizes
Tank liners are manufactured from LDPE.
Documents
Specifications
- Ø×H:106,68×124,46 mm
- Capacity:1090 L
- Seq:07
- Tubing material:LDPE



