Tank liners, Corning®
50 L, LDPE, 33,02×68,58 mm
Supplier: Corning
Jump to:
Product Details & Documents
Corning® tank liners are designed to fit cylindrical tanks.
- Available in a range of sizes
Tank liners are manufactured from LDPE.
Documents
Specifications
- Ø×H:33,02×68,58 mm
- Capacity:50 L
- Seq:01
- Tubing material:LDPE



