Graduated Pipettes, Type 2, Class AS
25 ml, 0,1 ml, 0,1 ± ml, 450 mm
Catalog # SCOT233483408
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Made from soda-lime glass, delivered with batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 2: Drain-out, nominal volume at the top (numbering from bottom to the top)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
Certifications: Comply with ISO 835.
Specifications
- Capacity:25 ml
- Length:450 mm
- Seq:07
- Division:0,1 ml
- Tolerance:0,1 ± ml



