Graduated Pipettes, Type 2, Class AS
10 ml, 0,1 ml, 0,05 ± ml, 360 mm
Catalog # SCOT233482909
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Made from soda-lime glass, delivered with batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 2: Drain-out, nominal volume at the top (numbering from bottom to the top)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
Certifications: Comply with ISO 835.
Specifications
- Capacity:10 ml
- Length:360 mm
- Seq:05
- Division:0,1 ml
- Tolerance:0,05 ± ml



