Order Entry
Export
Orders LinkContactUsLinkComponent
Wireless temperature and humidity data loggers, AiroSensor

Wireless temperature and humidity data loggers, AiroSensor

Starter kit, incl. 1 AiroSensor T+ RH ER (extended range) model 202025, 1 AccessPoint indoor model 200110/00 for EU + CH and 1 prepaid subscription card with 5 units for 5x one-year Cloud subscription for one data logger
Catalog # 620-2404
Supplier:   SenseAnywhere
Wireless temperature and humidity data loggers, AiroSensor
Catalog # 620-2404
Supplier:  SenseAnywhere
Wireless temperature and humidity data loggers, AiroSensor
Wireless temperature and humidity data loggers, AiroSensor

Starter kit, incl. 1 AiroSensor T+ RH ER (extended range) model 202025, 1 AccessPoint indoor model 200110/00 for EU + CH and 1 prepaid subscription card with 5 units for 5x one-year Cloud subscription for one data logger

Price
455,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

AiroSensor is a new generation of wireless, ultra-low power data loggers that connect to the Cloud. It collects accurate temperature and humidity data at programmable pre-defined intervals and sends it to the central database in the Cloud. The data is kept in an online account and stored for five years. For stationary or transport use.

  • Compact and robust: Ultrasonically welded PC-ABS casing which is waterproof (IP 62) and measures just over 2×3×4 cm
  • Can be installed wirelessly in a fridge or freezer
  • RF frequency (ISM band) is 868 MHz
  • Hassle-free system requiring no maintenance, no PC software to install, no back-up needed, and data is directly accessible anywhere on any smart device
  • No buttons or switches, fully controllable from the Cloud
  • Delivers over one million measurements to the cloud during the life of the built-in battery
  • Fully plug and play, the user just connects the AccessPoint to their network and installs the AiroSensor in the area where monitoring is required
  • QR code: Gives the sensor its interactive display by just scanning it with a smart phone or tablet
  • Up to 10 years of battery life, with five minute intervals
  • Perfect for humidity-sensitive goods

Applications: Cold chain (GDP and HACCP compliance), monitoring temperature and humidity of goods during the complete storage and distribution chain, by just attaching the AiroSensor to the goods, remote monitoring of coolers, freezers in warehouses, stores or trailers and more.

How it works:
AiroSensor communicates through AccessPoint (wireless communication between the AccessPoint and the AiroSensor goes up to 600 m)
The logger discovers AccessPoint automatically (seamless roaming, no pairing or set-up)
AccessPoint forwards (does not store) the message from the logger to the database in the Cloud
The database securely stores the message and replies that the message has been received
The logger receives a reply from the database and deletes the message from its memory
Only the owner of the logger can access the data using any device connected to the Internet
Software in the Cloud handles the network integrity, monitoring and alerts

The starter kit contains everything you need to start monitoring your goods. Your network can be easily extended by purchasing more AiroSensors.

Note: AiroSensors can only be activated with Credits. 1 Credit is a 1 year subscription for 1 data logger. Motion detection has 3-axis, sensitivity 0 to 16 g, sensitivity remotely programmable.

* RTLS= real time location system

Certifications: EN 12830 class 1, storage and transport, climatic environment type: D CE, EN 300328, EN 55022.

Specifications
  • Description:
    Starter kit, incl. 1 AiroSensor T+ RH ER (extended range) model 202025, 1 AccessPoint indoor model 200110/00 for EU + CH and 1 prepaid subscription card with 5 units for 5x one-year Cloud subscription for one data logger
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Switch holder for AiroSensor: Used to disable alarms by sliding the AiroSensor in the holder (recommended for enviroments with cooling systems that are not operational during nights or weekends)
    Switch holder for AiroSensor: Used to disable alarms by sliding the AiroSensor in the holder (recommended for enviroments with cooling systems that are not operational during nights or weekends)
    SENA0630125977521
    Log in for availability
    1 * 1 items - 14,30 €