Disposable samplers, TargetDispo
Disposable samplers, LaboPlast® HDPE, 200 ml, 25 mm, 1000 mm
Catalog # 300-0251
Supplier: BURKLE
Jump to:
Product Details & Documents
This disposable TargetDispo sampler is to take a target point sample at a position in the sample material that has previously been precisely determined. Sampler is closed while it pierces into the powder or granulate, when it reaches the sample removal point it is opened and then closed again, in this way a precise target-point sample is obtained.
- Easy emptying through the opening (Ø 14 mm) in the handle
- Clean room manufactured
- Optionally sterilised by gamma rays
- Cross contamination is completely eliminated
Specifications
- Ø:25 mm
- Capacity:200 ml
- Description:Disposable samplers
- Length:1000 mm
- Material:LaboPlast® HDPE
- Seq:03



