Micro pipettes, end-to-end, Vitrex® Micro
15 µl, 20 mm, EDTA
Catalog # MODU179713
Supplier: Vitrex Medical A/S
Jump to:
Product Details & Documents
For single use.
- Volume is determined by both ends
- Packed in glass vials
- Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
- Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769
Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).
Packaging: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.
Documents
Specifications
- Type:EDTA
- Capacity:15 µl
- Length:20 mm
- Seq:15
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pipette holder, soft model
Product Information
- Catalog #AvailabilityPrice
- Pipette holder VI-3, white



