pH and ORP electrodes, IDS, wireless ready
IDS pH electrode, SenTix® 945-P, wireless ready, SenTix® 945-P, 0 - 14, 0...+80 °C, Glass, Gel, 3 × ceramic, 12×120 mm, Plug head for AS IDS cable or wireless module
662-2128
: WTW
High quality, enhanced sensor technology combined with most modern measurement electronics. The electrodes feature a plug head which can either be connected to an IDS cable or to a wireless module.
- Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
- Digital: Measurement signals are processed digitally, providing very accurate data
- Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
- IDS electrodes store their serial number and their calibration records
- Wireless ready: Disturbing cables are no longer required
: Electrodes are supplied with plug head but without cable or wireless module which need to be ordered separately.
- Connection:Plug head for AS IDS cable or wireless module
- Ø×L:12×120 mm
- Type:SenTix® 945-P
- Description:IDS pH electrode, SenTix® 945-P, wireless ready
- Material:Glass
- Seq:13
- Diaphr.:3 × ceramic
- Electrolyte:Gel
- Temp.:0...+80 °C
- pH:0 - 14
Accessories
- DescriptionLength
- 662-1733AS/IDS-1,5, connection cable for IDS sensors with waterproof plug head1,5 m1 * 1 items - 114,00 €
- DescriptionLength
- 662-1734AS/IDS-3, connection cable for IDS sensors with waterproof plug head3 m1 * 1 items - 155,00 €
- DescriptionLength
- 662-1736AS/IDS-10, connection cable for IDS sensors with waterproof plug head10 m1 * 1 items - 196,00 €
- DescriptionLength
- 662-1737AS/IDS-15, connection cable for IDS sensors with waterproof plug head15 m1 * 1 items - 224,00 €
- DescriptionLength
- 662-1738AS/IDS-20, connection cable for IDS sensors with waterproof plug head20 m1 * 1 items - 245,00 €
- DescriptionLength
- 662-1740AS/IDS-40, connection cable for IDS sensors with waterproof plug head40 m1 * 1 items - 703,00 €
- DescriptionLength
- 662-1741AS/IDS-60, connection cable for IDS sensors with waterproof plug head60 m1 * 1 items - 846,00 €
- DescriptionLength
- 662-1742AS/IDS-100, connection cable for IDS sensors with waterproof plug head100 m1 * 1 items - 1 100,00 €



