Order Entry
Export
Orders LinkContactUsLinkComponent
pH and ORP electrodes, IDS, wireless ready

pH and ORP electrodes, IDS, wireless ready

IDS pH electrode, SenTix® 950-P, wireless ready, SenTix® 950-P, 0 - 14, 0...+80 °C, Plastic, KCl 3 mol/l, Ceramic, 12×120 mm, Plug head for AS IDS cable or wireless module
Catalog # 662-2121
Supplier:   WTW
pH and ORP electrodes, IDS, wireless ready
Catalog # 662-2121
Supplier:  WTW
pH and ORP electrodes, IDS, wireless ready
pH and ORP electrodes, IDS, wireless ready

IDS pH electrode, SenTix® 950-P, wireless ready, SenTix® 950-P, 0 - 14, 0...+80 °C, Plastic, KCl 3 mol/l, Ceramic, 12×120 mm, Plug head for AS IDS cable or wireless module

Price
356,00 €
Log in for availability
1 * 1 items
Product Details & Documents

High quality, enhanced sensor technology combined with most modern measurement electronics. The electrodes feature a plug head which can either be connected to an IDS cable or to a wireless module.

  • Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
  • Digital: Measurement signals are processed digitally, providing very accurate data
  • Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
  • IDS electrodes store their serial number and their calibration records
  • Wireless ready: Disturbing cables are no longer required

Ordering information: Electrodes are supplied with plug head but without cable or wireless module which need to be ordered separately.

Specifications
  • Connection:
    Plug head for AS IDS cable or wireless module
  • Ø×L:
    12×120 mm
  • Type:
    SenTix® 950-P
  • Description:
    IDS pH electrode, SenTix® 950-P, wireless ready
  • Material:
    Plastic
  • Seq:
    11
  • Diaphr.:
    Ceramic
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-1,5, connection cable for IDS sensors with waterproof plug head
    AS/IDS-1,5, connection cable for IDS sensors with waterproof plug head
    662-1733
    1,5 m
    Log in for availability
    1 * 1 items - 114,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-3, connection cable for IDS sensors with waterproof plug head
    AS/IDS-3, connection cable for IDS sensors with waterproof plug head
    662-1734
    3 m
    Log in for availability
    1 * 1 items - 155,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-10, connection cable for IDS sensors with waterproof plug head
    AS/IDS-10, connection cable for IDS sensors with waterproof plug head
    662-1736
    10 m
    Log in for availability
    1 * 1 items - 196,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-15, connection cable for IDS sensors with waterproof plug head
    AS/IDS-15, connection cable for IDS sensors with waterproof plug head
    662-1737
    15 m
    Log in for availability
    1 * 1 items - 224,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-20, connection cable for IDS sensors with waterproof plug head
    AS/IDS-20, connection cable for IDS sensors with waterproof plug head
    662-1738
    20 m
    Log in for availability
    1 * 1 items - 245,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-40, connection cable for IDS sensors with waterproof plug head
    AS/IDS-40, connection cable for IDS sensors with waterproof plug head
    662-1740
    40 m
    Log in for availability
    1 * 1 items - 703,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-60, connection cable for IDS sensors with waterproof plug head
    AS/IDS-60, connection cable for IDS sensors with waterproof plug head
    662-1741
    60 m
    Log in for availability
    1 * 1 items - 846,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • AS/IDS-100, connection cable for IDS sensors with waterproof plug head
    AS/IDS-100, connection cable for IDS sensors with waterproof plug head
    662-1742
    100 m
    Log in for availability
    1 * 1 items - 1 100,00 €