Order Entry
Export
Orders LinkContactUsLinkComponent
Nitrile gloves, Microflex® 93-833

Nitrile gloves, Microflex® 93-833

9,5 - 10, Blue, 240 mm, 0,07 mm, 230/box
Catalog # 112-4274
Supplier:   Ansell
Nitrile gloves, Microflex® 93-833
Catalog # 112-4274
Supplier:  Ansell
Nitrile gloves, Microflex® 93-833
Nitrile gloves, Microflex® 93-833

9,5 - 10, Blue, 240 mm, 0,07 mm, 230/box

Price
52,90 €
Log in for availability
1 * 230 items
Product Details & Documents

These thin disposable gloves are up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands. They feature an advanced proprietary nitrile formulation which delivers an increased tactile sensitivity and reliable durability.

  • Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
  • Help to protect workers from Carpal Tunnel Syndrome and minimise the risk factors towards developing ergonomic work place injuries
  • Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
  • Textured fingers ensure strong, efficient grip and excellent worker protection
  • Chlorinated for easier donning

Ideal for use in analytical testing, food processing, biotechnologies, laboratory applications, patient examinations, light assembly tasks and pharmaceutical manufacturing.

Certifications: EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 0,65
Food contact approved

Specifications
  • Glove size:
    9,5 - 10
  • Packed:
    230/box
  • Colour:
    Blue
  • Length:
    240 mm
  • Seq:
    05
  • Thickness:
    0,07 mm
  • Cat. No.:
    112-4274
  • Latex / latex-free:
    Latex-free
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Anti-static:
    +
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • EN norm:
    EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
  • Finish:
    Textured fingertips
  • Ambidextrous / hand-specific:
    Ambidextrous